Allen Tel GB184B1 Red Telecom Backboard with 12 Posts | Graybar Store
Allen Tel - Red Telecom Backboard with 12 Posts - GB184B1
+ / - Hover over image to Zoom
Other Views

    Red Telecom Backboard with 12 Posts

    Manufacturer: Allen Tel
    Manufacturer #: GB184B1
    SKU: 88008025
    $29.52
    Checking Pricing
         
    Color:Red
    Material:Wood
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB184B1
    • Color Red
    • Material Wood
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Red full module backboard that includes 12 distributing posts.
    • Full module 17 x 20 inches
    • Efficient method of cross connecting between backboard modules
    • Fire retardant paint
    • Twelve (12) GB20 distributing posts