Allen Tel GB184B2 Red Telecom Backboard-Red | Graybar Store
Allen Tel - Red Telecom Backboard-Red - GB184B2
+ / - Hover over image to Zoom
Other Views

    Red Telecom Backboard-Red

    Manufacturer: Allen Tel
    Manufacturer #: GB184B2
    SKU: 88008026
    $15.10
    Checking Pricing
         
    Color:Red
    Material:Wood
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB184B2
    • Color Red
    • Material Wood
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blank wood red backboard used when additional terminating facilities are required.
    • Blank backboard 13-7/16 x 17 inches
    • Usually mounts above GB184B1 red backboards
    • Fire retardant paint