L. H. Dottie 23 Red Tapered Plastic Anchor With Collar in Invincibox™ Screw Size #12-14-16, Length 1-1/2 in. | Graybar Store
L. H. Dottie - Red Tapered Plastic Anchor With Collar in Invincibox™ Screw Size #12-14-16, Length 1-1/2 in. - 23
+ / - Hover over image to Zoom
Other Views

    Red Tapered Plastic Anchor With Collar in Invincibox™ Screw Size #12-14-16, Length 1-1/2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 23
    SKU: 90001499
    $4.70
    Checking Pricing
         
    Screw Size:No. 12-14-16
    Length:1-1/2 in.
    Size:5/16 Inch
    Anchor Type:Tapered Plastic Anchor With Collar
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 23
    • Size 5/16 Inch
    • Length 1-1/2 in.
    • Screw Size No. 12-14-16
    Product Overview:
    Red tapered plastic anchor with collar. Screw sizes No. 12, 14 and 16. Drill size 5/16 in. Length 1-1/2 in. Packed in Invincibox™.
    Drill a hole into drywall, concrete, brick or block and insert anchor. The screw is then installed through the fixture into the anchor. Used for light duty work.