L. H. Dottie 22 Red Tapered Plastic Anchor With Collar in Invincibox™ Screw Size #8-10-12, Length 1 in. | Graybar Store
L. H. Dottie - Red Tapered Plastic Anchor With Collar in Invincibox™ Screw Size #8-10-12, Length 1 in. - 22
+ / - Hover over image to Zoom
Other Views

    Red Tapered Plastic Anchor With Collar in Invincibox™ Screw Size #8-10-12, Length 1 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 22
    SKU: 90001498
    $4.36
    Checking Pricing
         
    Screw Size:No. 8-10-12
    Length:1 in.
    Size:1/4 Inch
    Anchor Type:Tapered Plastic Anchor With Collar
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 22
    • Size 1/4 Inch
    • Length 1 in.
    • Screw Size No. 8-10-12
    Product Overview:
    Red tapered plastic anchor with collar. Screw sizes No. 8, 10 and 12. Drill size 1/4 in. Length 1 in. Packed in Invincibox™.
    Drill a hole into drywall, concrete, brick or block and insert anchor. The screw is then installed through the fixture into the anchor. Used for light duty work.