L. H. Dottie 21 Red Tapered Plastic Anchor With Collar in Invincibox™ Screw Size #6-8-10, Length 7/8 in. | Graybar Store
L. H. Dottie - Red Tapered Plastic Anchor With Collar in Invincibox™ Screw Size #6-8-10, Length 7/8 in. - 21
+ / - Hover over image to Zoom
Other Views

    Red Tapered Plastic Anchor With Collar in Invincibox™ Screw Size #6-8-10, Length 7/8 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 21
    SKU: 25322071
    $4.31
    Checking Pricing
         
    Screw Size:No. 6-8-10
    Length:7/8 in.
    Size:3/16 Inch
    Anchor Type:Tapered Plastic Anchor With Collar
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 21
    • Size 3/16 Inch
    • Length 7/8 in.
    • Screw Size No. 6-8-10
    Product Overview:
    Red tapered plastic anchor with collar. Screw sizes No. 6, 8 and 10. Drill size 3/16 in. Length 7/8 in. Packed in Invincibox™.
    Drill a hole into drywall, concrete, brick or block and insert anchor. The screw is then installed through the fixture into the anchor. Used for light duty work.