L. H. Dottie 20 Red Tapered Plastic Anchor With Collar in Invincibox™ Screw Size #4-6-8, Length 3/4 in. | Graybar Store
L. H. Dottie - Red Tapered Plastic Anchor With Collar in Invincibox™ Screw Size #4-6-8, Length 3/4 in. - 20
+ / - Hover over image to Zoom
Other Views

    Red Tapered Plastic Anchor With Collar in Invincibox™ Screw Size #4-6-8, Length 3/4 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 20
    SKU: 25322070
    $4.17
    Checking Pricing
         
    Screw Size:No. 4-6-8
    Length:3/4 in.
    Size:3/16 Inch
    Anchor Type:Tapered Plastic Anchor With Collar
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 20
    • Size 3/16 Inch
    • Length 3/4 in.
    • Screw Size No. 4-6-8
    Product Overview:
    Red tapered plastic anchor with collar. Screw sizes No. 4, 6 and 8. Drill size 3/16 in. Length 3/4 in. Packed in Invincibox™.
    Drill a hole into drywall, concrete, brick or block and insert anchor. The screw is then installed through the fixture into the anchor. Used for light duty work.