Square D (Schneider Electric) 9001K17R05 Red Snap-In 2-1/4 in. Mushroom Knob, Emergency Stop Raised Letters | Graybar Store
Square D (Schneider Electric) - Red Snap-In 2-1/4 in. Mushroom Knob, Emergency Stop Raised Letters - 9001K17R05
+ / - Hover over image to Zoom
Other Views

    Red Snap-In 2-1/4 in. Mushroom Knob, Emergency Stop Raised Letters

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K17R05
    SKU: 88247201
    $51.53
    Checking Pricing
         
    Color:Red
    Additional Features:2-1/4 Snap-In Mushroom/Knob Emergency Stop Lettering
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K17R05
    • Color Red
    • Additional Features 2-1/4 Snap-In Mushroom/Knob Emergency Stop Lettering
    • IEC Rating IP66
    • Illumination Non-Illuminated
    • NEMA Style 1/2/3/3R/4/4X/12/13
    • Size (mm) 30
    • Country of Origin MX - Mexico
    Product Overview:
    Red snap-in 2-1/4 in. dia. mushroom knob with raised Emergency Stop lettering for use on KR5/SKR5 series pushbuttons.