Square D (Schneider Electric) 9001K16R05 Red Snap-In 1.375 in. Mushroom Knob, Emergency Stop Raised Letters | Graybar Store
Square D (Schneider Electric) - Red Snap-In 1.375 in. Mushroom Knob, Emergency Stop Raised Letters - 9001K16R05
+ / - Hover over image to Zoom
Other Views

    Red Snap-In 1.375 in. Mushroom Knob, Emergency Stop Raised Letters

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K16R05
    SKU: 88247318
    $51.53
    Checking Pricing
         
    Color:Red
    Additional Features:1.375 Snap-In Mushroom/Knob Emergency Stop Lettering
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K16R05
    • Color Red
    • Additional Features 1.375 Snap-In Mushroom/Knob Emergency Stop Lettering
    • IEC Rating IP66
    • Illumination Non-Illuminated
    • NEMA Style 1/2/3/3R/4/4X/12/13
    • Size (mm) 30
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Red snap-in 1.375 in. dia. mushroom knob with raised Emergency Stop lettering for use on KR4/SKR4 series pushbuttons.