Square D (Schneider Electric) 9001SKR1RH13 Red Non-Illuminated Type SKR Momentary PushButton Operators with Full Guard | Graybar Store
Square D (Schneider Electric) - Red Non-Illuminated Type SKR Momentary PushButton Operators with Full Guard - 9001SKR1RH13
+ / - Hover over image to Zoom
Other Views

    Red Non-Illuminated Type SKR Momentary PushButton Operators with Full Guard

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKR1RH13
    SKU: 88248431
    $96.33
    Checking Pricing
         
    Color:Red
    Additional Features:Full Guard Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKR1RH13
    • Color Red
    • Additional Features Full Guard Round
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-illuminated Type SKR 10A 600V 1NO/1NC momentary red pushbutton operator with full guard.
    • 1NO/1NC
    • Legend plate not included unless otherwise noted