Square D (Schneider Electric) 9001KR25R Red Non-Illuminated Momentary 57mm Dia. Screw-On Mushroom PushButton-Operator Only | Graybar Store
Square D (Schneider Electric) - Red Non-Illuminated Momentary 57mm Dia. Screw-On Mushroom PushButton-Operator Only - 9001KR25R
+ / - Hover over image to Zoom
Other Views

    Red Non-Illuminated Momentary 57mm Dia. Screw-On Mushroom PushButton-Operator Only

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KR25R
    SKU: 88247770
    $83.41
    Checking Pricing
         
    Color:Red
    Additional Features:57mm Dia. Screw-On Mushroom Button
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KR25R
    • Color Red
    • Additional Features 57mm Dia. Screw-On Mushroom Button
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-illuminated momentary red operator only pushbutton with 57mm dia. screw-on mushroom head.
    • Chromium plated metal bezel
    • NEMA 1/2/3/3R/4/4X/12 and 13
    • No contact blocks