Square D (Schneider Electric) 9001KR4R Red Non-Illuminated Momentary 35mm Dia. Snap-In Mushroom PushButton-Operator Only | Graybar Store
Square D (Schneider Electric) - Red Non-Illuminated Momentary 35mm Dia. Snap-In Mushroom PushButton-Operator Only - 9001KR4R
+ / - Hover over image to Zoom
Other Views

    Red Non-Illuminated Momentary 35mm Dia. Snap-In Mushroom PushButton-Operator Only

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KR4R
    SKU: 88247788
    $83.41
    Checking Pricing
         
    Color:Red
    Additional Features:35mm Dia. Snap-In Mushroom Button
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KR4R
    • Color Red
    • Additional Features 35mm Dia. Snap-In Mushroom Button
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-illuminated momentary red operator only pushbutton with 35mm dia. snap-in mushroom head.
    • Chromium plated metal bezel
    • NEMA 4 and 13
    • No contact blocks