Square D (Schneider Electric) ZB4BS864 Red Mushroom Pushbutton 60mm Round Head | Graybar Store
Square D (Schneider Electric) - Red Mushroom Pushbutton 60mm Round Head - ZB4BS864
+ / - Hover over image to Zoom
Other Views

    Red Mushroom Pushbutton 60mm Round Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BS864
    SKU: 25626909
    $112.49
    Checking Pricing
         
    Color:Red
    Shape of Head:Round
    Operator Type:Trigger Action/Turn-to-Release
    Use With:22 mm Maintained Pushbuttons
    Size:60mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BS864
    • Color Red
    • Size 60mm
    • IEC Rating IEC 60947-1; IEC
    • Operator Type Trigger Action/Turn-to-Release
    • Shape of Head Round
    • Use With 22 mm Maintained Pushbuttons
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Red mushroom 60 mm head trigger action/turn-to-release for XB4 maintained pushbuttons.
    • Tamper-proof