Square D (Schneider Electric) XALK198H7 Red Mushroom Head Maintained Push-Pull Function Enclosure | Graybar Store
Square D (Schneider Electric) - Red Mushroom Head Maintained Push-Pull Function Enclosure - XALK198H7
+ / - Hover over image to Zoom
Other Views

    Red Mushroom Head Maintained Push-Pull Function Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XALK198H7
    SKU: 25640666
    $116.54
    Checking Pricing
         
    Color:Yellow/Light Grey
    Contact Operation:1NC
    Additional Features:Maintained Push-Pull
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XALK198H7
    • Color Yellow/Light Grey
    • Additional Features Maintained Push-Pull
    • Contact Operation 1NC
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Mushroom red button 1NC maintained yellow lid/grey base enclosure with push-pull action.
    • Light grey base /Yellow lid
    • 40mm pushbutton