Brady 65376 Lockout Hasps, Non-Labeled, 1.5 in. Diameter | Graybar Store
Brady - Lockout Hasps, Non-Labeled, 1.5 in. Diameter - 65376
+ / - Hover over image to Zoom
Other Views

    Lockout Hasps, Non-Labeled, 1.5 in. Diameter

    Manufacturer: Brady
    Manufacturer #: 65376
    SKU: 91033911
    $115.45
    Checking Pricing
         
    Packaging:1 Pack of 12 Hasps
    Color:Red
    Dimensions:4.5 in H x 1.58 in W x 0.35 in D
    Size:1.5 in. Diameter Jaws
    Safety Factor:OSHA 1910.147
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 65376
    • Color Red
    • Dimensions 4.5 in H x 1.58 in W x 0.35 in D
    • Size 1.5 in. Diameter Jaws
    • Application Group Lockout Hasp
    • Safety Factor OSHA 1910.147
    • Packaging 1 Pack of 12 Hasps
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Red Vinyl-Coated High Tensile Steel Lockout Hasps With 1 1/2 in. Diameter Jaws. Lock holes are 3/8 in. diameter to accommodate most standard lock shackles.