Square D (Schneider Electric) ZB5AW343 Red Head for XB5 Momentary Illuminated Push Buttons. | Graybar Store
Square D (Schneider Electric) - Red Head for XB5 Momentary Illuminated Push Buttons. - ZB5AW343
+ / - Hover over image to Zoom
Other Views

    Red Head for XB5 Momentary Illuminated Push Buttons.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AW343
    SKU: 99496735
    $18.11
    Checking Pricing
         
    Contact Operation:Momentary
    Shape of Head:Round Flush
    Color:Red
    Use With:XB5 Series Accessories
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AW343
    • Color Red
    • Contact Operation Momentary
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Shape of Head Round Flush
    • Use With XB5 Series Accessories
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Red round flush head for XB5 momentary illuminated pushbuttons.
    • Unmarked
    • Shape of Head: Round