Square D (Schneider Electric) XB4BA45 Red Flush Non-Illuminated Momentary PushButtons | Graybar Store
Square D (Schneider Electric) - Red Flush Non-Illuminated Momentary PushButtons - XB4BA45
+ / - Hover over image to Zoom
Other Views

    Red Flush Non-Illuminated Momentary PushButtons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BA45
    SKU: 22123130
    $61.45
    Checking Pricing
         
    Color:Red
    Contact Operation:1NO/1NC
    Additional Features:Flush-No Markings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BA45
    • Color Red
    • Additional Features Flush-No Markings
    • Contact Operation 1NO/1NC
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 13; 4X
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Non-illuminated 22 mm round 1NO/1NC red flush momentary no marking pushbutton for use with XB4 series.
    • Flush type of push
    • No markings
    • Screw clamp terminal connections