Thomas and Betts DAT-6-CG Red Dot Type T Rigid Conduit Body With Cover and Gasket | Graybar Store
Thomas and Betts - Red Dot Type T Rigid Conduit Body With Cover and Gasket - DAT-6-CG
+ / - Hover over image to Zoom
Other Views

    Red Dot Type T Rigid Conduit Body With Cover and Gasket

    Manufacturer: Thomas and Betts
    Manufacturer #: DAT-6-CG
    SKU: 25058204
    $100.13
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Color / Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DAT-6-CG
    • Color / Finish Aluminum
    • Trade Size (Inches) 2 in.
    Product Overview:
    2 inch Threaded D-Pak Die Cast Aluminum Conduit Body, T-Style, Cover & Gasket. For use with Rigid/IMC Conduit.