Thomas and Betts ASLB-XL6 Red Dot Service Entrance Body With Cover and Gasket | Graybar Store
Thomas and Betts - Red Dot Service Entrance Body With Cover and Gasket - ASLB-XL6
+ / - Hover over image to Zoom
Other Views

    Red Dot Service Entrance Body With Cover and Gasket

    Manufacturer: Thomas and Betts
    Manufacturer #: ASLB-XL6
    SKU: 88220170
    $80.57
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Color / Finish:Aluminum
    Fitting Type:Entrance Extra Long Body/ Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ASLB-XL6
    • Color / Finish Aluminum
    • Fitting Type Entrance Extra Long Body/ Cover
    Product Overview:
    2 inch Die Cast Aluminum Service Entrance Body-Extra Long with Cover and Gasket. For Use with Rigid/IMC Conduit