Thomas and Betts ASLB-3 Red Dot Diecast Cover | Graybar Store
Thomas and Betts - Red Dot Diecast Cover - ASLB-3
+ / - Hover over image to Zoom
Other Views

    Red Dot Diecast Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: ASLB-3
    SKU: 88220165
    $17.86
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Color / Finish:Aluminum
    Fitting Type:Entrance Body/Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ASLB-3
    • Color / Finish Aluminum
    • Fitting Type Entrance Body/Cover
    Product Overview:
    1 inch Die Cast Aluminum Service Entrance Body, Cover and Gasket. For Use with Rigid/IMC Conduit.