Thomas and Betts DALB-9-CG Red Dot D-Pak® Type LB Conduit Body With Cover and Gasket | Graybar Store
Thomas and Betts - Red Dot D-Pak® Type LB Conduit Body With Cover and Gasket - DALB-9-CG
+ / - Hover over image to Zoom
Other Views

    Red Dot D-Pak® Type LB Conduit Body With Cover and Gasket

    Manufacturer: Thomas and Betts
    Manufacturer #: DALB-9-CG
    SKU: 25122596
    $320.57
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
    Color / Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DALB-9-CG
    • Color / Finish Aluminum
    • Trade Size (Inches) 3-1/2 in.
    Product Overview:
    inch length3-1/2 inch Threaded D-Pak Die Cast Aluminum Conduit Body-Back Opening, Cover & Gasket. For use with Rigid/IMC Conduit.inch length