Thomas and Betts DALR-1-CG Red Dot® D-PAK® Aluminum Die Cast Type LR Threaded Rigid/IMC Conduit Body With Cover and Gasket, 1/2 Inch | Graybar Store
Thomas and Betts - Red Dot® D-PAK® Aluminum Die Cast Type LR Threaded Rigid/IMC Conduit Body With Cover and Gasket, 1/2 Inch - DALR-1-CG
+ / - Hover over image to Zoom
Other Views

    Red Dot® D-PAK® Aluminum Die Cast Type LR Threaded Rigid/IMC Conduit Body With Cover and Gasket, 1/2 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: DALR-1-CG
    SKU: 96096527
    $17.71
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Capacity (Cubic Inch):4.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DALR-1-CG
    • Application Maintains a Weather Resistant Conduit System when Used with Covers and Gaskets
    • Body Type LR
    • Capacity (Cubic Inch) 4.8
    • Cover and Gasket Cover; Gasket
    Product Overview:
    1/2 in. Red Dot® D-PAK®aluminum die cast Type LR threaded rigid/IMC conduit body with cover and gasket, capacity 4.8 cu. in., powder coated urethane finish.
    • Combination packaging of conduit body, cover and gasket reduces handling and inventory costs
    • Expanded line covers hub sizes from 1/2 in. to 4 in.
    • See-through wrapper provides instant identification and protects product on the job site.
    • Red Dot quality in durable, die-cast aluminum construction made to endure the elements.
    • Spacious, accessible wiring chamber provides a convenient location to pull conductors and make splices.