Thomas and Betts DALL-2-CG Red Dot® D-PAK® Aluminum Die Cast Type LL Threaded Rigid/IMC Conduit Body With Cover and Gasket, 3/4 Inch | Graybar Store
Thomas and Betts - Red Dot® D-PAK® Aluminum Die Cast Type LL Threaded Rigid/IMC Conduit Body With Cover and Gasket, 3/4 Inch - DALL-2-CG
+ / - Hover over image to Zoom
Other Views

    Red Dot® D-PAK® Aluminum Die Cast Type LL Threaded Rigid/IMC Conduit Body With Cover and Gasket, 3/4 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: DALL-2-CG
    SKU: 96096525
    $26.67
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Capacity (Cubic Inch):7.3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DALL-2-CG
    • Application Maintains a Weather Resistant Conduit System when Used with Covers and Gaskets
    • Body Type LL
    • Capacity (Cubic Inch) 7.3
    • Cover and Gasket Cover; Gasket
    Product Overview:
    3/4 in. Red Dot® D-PAK®aluminum die cast Type LL threaded rigid/IMC conduit body with cover and gasket, capacity 7.3 cu. in. ; powder coated urethane finish.
    • Combination packaging of conduit body, cover and gasket reduces handling and inventory costs
    • Expanded line covers hub sizes from 1/2 in. to 4 in.
    • See-through wrapper provides instant identification and protects product on the job site.
    • Red Dot quality in durable, die-cast aluminum construction made to endure the elements.
    • Spacious, accessible wiring chamber provides a convenient location to pull conductors and make splices.