Thomas and Betts DAC-6-CG Red Dot® D-PAK® Aluminum Die Cast Type C Threaded Rigid/IMC Conduit Body With Cover and Gasket, 2 Inch | Graybar Store
Thomas and Betts - Red Dot® D-PAK® Aluminum Die Cast Type C Threaded Rigid/IMC Conduit Body With Cover and Gasket, 2 Inch - DAC-6-CG
+ / - Hover over image to Zoom
Other Views

    Red Dot® D-PAK® Aluminum Die Cast Type C Threaded Rigid/IMC Conduit Body With Cover and Gasket, 2 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: DAC-6-CG
    SKU: 25122589
    $68.53
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Capacity (Cubic Inch):69.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DAC-6-CG
    • Body Type C
    • Capacity (Cubic Inch) 69.5
    • Materials Copper-Free Aluminum Die Cast
    Product Overview:
    2 in. Red Dot® D-PAK® aluminum die cast Type C threaded rigid/IMC conduit body with cover and gasket, capacity 69.5 cu. in., powder coated urethane finish.
    • For use with rigid/IMC conduit
    • Threaded conduit bodies maintain a weather resistant conduit system when used with covers and gaskets.