Thomas and Betts DAC-4-CG Red Dot® D-PAK® Aluminum Die Cast Type C Threaded Rigid/IMC Conduit Body With Cover and Gasket, 1-1/4 Inch | Graybar Store
Thomas and Betts - Red Dot® D-PAK® Aluminum Die Cast Type C Threaded Rigid/IMC Conduit Body With Cover and Gasket, 1-1/4 Inch - DAC-4-CG
+ / - Hover over image to Zoom
Other Views

    Red Dot® D-PAK® Aluminum Die Cast Type C Threaded Rigid/IMC Conduit Body With Cover and Gasket, 1-1/4 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: DAC-4-CG
    SKU: 25122587
    $38.08
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Capacity (Cubic Inch):32.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DAC-4-CG
    • Body Type C
    • Capacity (Cubic Inch) 32.0
    • Materials Copper-Free Aluminum Die Cast
    Product Overview:
    1-1/4 in. Red Dot® D-Pak® die cast aluminum Type C threaded rigid/IMC conduit body including cover and gasket, capacity 32.0 cu. in., with powder coated urethane finish.
    • For use with rigid/IMC conduit
    • Threaded conduit bodies maintain a weather resistant conduit system when used with covers and gaskets.