Thomas and Betts BLB-3 Red Dot® Copper-Free Aluminum Die Cast Series B Type LB Set-Screw Conduit Body | Graybar Store
Thomas and Betts - Red Dot® Copper-Free Aluminum Die Cast Series B Type LB Set-Screw Conduit Body - BLB-3
+ / - Hover over image to Zoom
Other Views

    Red Dot® Copper-Free Aluminum Die Cast Series B Type LB Set-Screw Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: BLB-3
    SKU: 88220192
    $20.46
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BLB-3
    • Body Type LB
    • Connection Type Set-Screw
    • Materials Copper-Free Aluminum Die Cast
    • Series Series B
    Product Overview:
    1 inch Set Screw Die Cast Aluminum Conduit Body with Back-Opening. For Use with EMT Conduit.