Thomas and Betts ALR-6 Red Dot® Copper-Free Aluminum Die Cast Series A Type LR Threaded Conduit Body | Graybar Store
Thomas and Betts - Red Dot® Copper-Free Aluminum Die Cast Series A Type LR Threaded Conduit Body - ALR-6
+ / - Hover over image to Zoom
Other Views

    Red Dot® Copper-Free Aluminum Die Cast Series A Type LR Threaded Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: ALR-6
    SKU: 88220150
    $28.96
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ALR-6
    • Body Type LR
    • Connection Type Threaded
    • Materials Copper-Free Aluminum Die Cast
    • Series Series A
    Product Overview:
    2 inch Threaded Die Cast Aluminum Conduit Body with Right Side Opening. For Use with Rigid/IMC Conduit.