Thomas and Betts ALL-2 Red Dot® Copper-Free Aluminum Die Cast Series A Type LL Threaded Conduit Body, 3/4 Inch | Graybar Store
Thomas and Betts - Red Dot® Copper-Free Aluminum Die Cast Series A Type LL Threaded Conduit Body, 3/4 Inch - ALL-2
+ / - Hover over image to Zoom
Other Views

    Red Dot® Copper-Free Aluminum Die Cast Series A Type LL Threaded Conduit Body, 3/4 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: ALL-2
    SKU: 88220136
    $10.15
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ALL-2
    • Body Type LL
    • Connection Type Threaded
    • Materials Copper-Free Aluminum Die Cast
    • Series Series A
    Product Overview:
    3/4 in. Red Dot® Series A Type LL with copper-free aluminum die cast material and threaded rigid/IMC conduit body.
    • Retained stainless steel cover screws
    • Smooth throats for easy wire pulling
    • Spacious, accessible wiring chamber provides a convenient location to pull conductors and make splices.