Thomas and Betts ALB-1 Red Dot® Copper-Free Aluminum Die Cast Series A Type LB Threaded Conduit Body, 1/2 Inch | Graybar Store
Thomas and Betts - Red Dot® Copper-Free Aluminum Die Cast Series A Type LB Threaded Conduit Body, 1/2 Inch - ALB-1
+ / - Hover over image to Zoom
Other Views

    Red Dot® Copper-Free Aluminum Die Cast Series A Type LB Threaded Conduit Body, 1/2 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: ALB-1
    SKU: 88220124
    $7.97
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ALB-1
    • Body Type LB
    • Connection Type Threaded
    • Materials Copper-Free Aluminum Die Cast
    • Series Series A
    Product Overview:
    1/2 in. Red Dot® copper-free aluminum die cast Series A Type LB threaded rigid/IMC conduit body.
    • Retained stainless steel cover screws
    • Smooth throats for easy wire pulling
    • Spacious, accessible wiring chamber provides a convenient location to pull conductors and make splices.
    • For use with rigid/IMC conduit