Thomas and Betts SCV-3 Red Dot Conduit Cover | Graybar Store
Thomas and Betts - Red Dot Conduit Cover - SCV-3
+ / - Hover over image to Zoom
Other Views

    Red Dot Conduit Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: SCV-3
    SKU: 88221121
    $3.48
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Color / Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SCV-3
    • Color / Finish Aluminum
    • Trade Size (Inches) 1 in.
    Product Overview:
    1 inch Stamped Aluminum Cover