Thomas and Betts MALB-10 Red Dot® Aluminum Die Cast Rigid/IMC Mogul Conduit Body With Cover and Gasket, 4 Inch | Graybar Store
Thomas and Betts - Red Dot® Aluminum Die Cast Rigid/IMC Mogul Conduit Body With Cover and Gasket, 4 Inch - MALB-10
+ / - Hover over image to Zoom
Other Views

    Red Dot® Aluminum Die Cast Rigid/IMC Mogul Conduit Body With Cover and Gasket, 4 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: MALB-10
    SKU: 88221061
    $508.10
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Capacity (Cubic Inch):128
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # MALB-10
    • Body Type LB
    • Capacity (Cubic Inch) 128
    • Materials Aluminum Die Cast
    Product Overview:
    4 in. Red Dot®aluminum die cast Rigid/IMC Mogul conduit body with cover and gasket, capacity 128.0 cu. in.
    • Copper-free aluminum provides increased corrosion resistance.
    • Precision cast and machined surfaces permit safer wire pulling.
    • Clean cover edges provide good gasket sealing.
    • Precision NPT threaded hubs enable trouble-free field installation for rigid and IMC conduit.
    • Deep slotted stainless steel cover screws for faster installation.
    • Clear UL, CSA and cubic content markings speed approval by inspectors.
    • Dome-style cover permits easy wire pulling.