Thomas and Betts ALB-3-BLK Red Dot® Aluminum Die Cast Black Series A Type LB Threaded Conduit Body, 1 Inch | Graybar Store
Thomas and Betts - Red Dot® Aluminum Die Cast Black Series A Type LB Threaded Conduit Body, 1 Inch - ALB-3-BLK
+ / - Hover over image to Zoom
Other Views

    Red Dot® Aluminum Die Cast Black Series A Type LB Threaded Conduit Body, 1 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: ALB-3-BLK
    SKU: 25055246
    $22.03
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ALB-3-BLK
    • Body Type LB
    • Connection Type Threaded
    • Materials Aluminum Die Cast
    • Series Series A
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    1 in. Red Dot® Black Series A Type LB with aluminum die cast material and threaded rigid/IMC conduit body.
    • For use with rigid/IMC conduit
    • Threaded conduit bodies maintain a weather resistant conduit system when used with covers and gaskets.