Brady 143150 Red Compact Safety Lock | Graybar Store
Brady - Red Compact Safety Lock - 143150
+ / - Hover over image to Zoom
Other Views

    Red Compact Safety Lock

    Manufacturer: Brady
    Manufacturer #: 143150
    SKU: 25648145
    $11.12
    Checking Pricing
         
    Packaging:1 Padlock
    Color:Red
    Lock Type:Key-Retaining
    Size:1.4 in H x 1.2 in W x 0.625 in D
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 143150
    • Color Red
    • Size 1.4 in H x 1.2 in W x 0.625 in D
    • Lock Type Key-Retaining
    • Material Plastic
    • Packaging 1 Padlock
    Product Overview:
    Brady's red compact keyed-different safety padlock has a one inch aluminum shackle and non-conductive, spark resistant lock body.