Edwards Signaling 92R-N5 Red 92-N5 Series Flashing Xenon Strobe | Graybar Store
Edwards Signaling - Red 92-N5 Series Flashing Xenon Strobe - 92R-N5
+ / - Hover over image to Zoom
Other Views

    Red 92-N5 Series Flashing Xenon Strobe

    Manufacturer: Edwards Signaling
    Manufacturer #: 92R-N5
    SKU: 88086254
    $286.33
    Checking Pricing
         
    Color:Red
    Voltage Rating:120
    Mount Type:Panel, Conduit or Box Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 92R-N5
    • Color Red
    • Mount Type Panel, Conduit or Box Mount
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flashing Xenon 120V 6 in. diameter weatherproof strobe with polycarbonate red fresnel lens.
    • Flash rate: 65 fpm
    • Cast base can function as a junction box
    • Suitable for indoor and outdoor applications
    • For outdoor use, lens should face up
    • Designed for 4 in. octagonal box mounting
    • Operating temperature range: -31° to 150°F