Crouse Hinds (Eaton) Red 4 in. Square Outlet Boxes | Graybar Store
Crouse Hinds (Eaton) - Red 4 in. Square Outlet Boxes
+ / - Hover over image to Zoom
Other Views

    Red 4 in. Square Outlet Boxes

    Manufacturer: Crouse Hinds (Eaton)
         

    Crouse Hinds red painted 4 inch steel square box with knockouts.

    • Manufacturer Crouse Hinds (Eaton)
    • Materials Steel
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Side Knockouts (Inches)
    Bottom Knockouts (Inches)
    Box Depth (Inches)
    Bracket
    Box Style
    Depth
    Packaging
    Use With
    Material
    Price
    TP403RED
    25106270
    1/2 (8), 1/2 and 3/4 E (4)
    1/2 and 3/4 in. E
    2-1/8 in.
    No Bracket
    Welded
    $
    16
    .59
    /
    EA
    25106270
    Side Knockouts (Inches)
    1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Box Depth (Inches)
    2-1/8 in.
    Bracket
    No Bracket
    Box Style
    Welded
    Depth
    Packaging
    Use With
    Material
    $
    16
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP414RED
    25119008
    1/2 (8), 3/4 (4)
    1/2 and 3/4 in.
    1-1/2 in.
    No Bracket
    Drawn
    $
    5
    .94
    /
    EA
    25119008
    Side Knockouts (Inches)
    1/2 (8), 3/4 (4)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in.
    Box Depth (Inches)
    1-1/2 in.
    Bracket
    No Bracket
    Box Style
    Drawn
    Depth
    Packaging
    Use With
    Material
    $
    5
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP404RED
    25118985
    1/2 (8), 1/2 and 3/4 E (4)
    1/2 and 3/4 in. E
    1-1/2 in.
    No Bracket
    Welded
    $
    12
    .40
    /
    EA
    25118985
    Side Knockouts (Inches)
    1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Box Depth (Inches)
    1-1/2 in.
    Bracket
    No Bracket
    Box Style
    Welded
    Depth
    Packaging
    Use With
    Material
    $
    12
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP434RED
    25119010
    1/2 (8), 3/4 (4)
    1/2 and 3/4 in.
    2-1/8 in.
    No Bracket
    Drawn
    $
    7
    .94
    /
    EA
    25119010
    Side Knockouts (Inches)
    1/2 (8), 3/4 (4)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in.
    Box Depth (Inches)
    2-1/8 in.
    Bracket
    No Bracket
    Box Style
    Drawn
    Depth
    Packaging
    Use With
    Material
    $
    7
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP413RED
    25692015
    (12) 1/2 and 3/4 C in
    1/2 and 3/4 in.
    Welded
    3-1/2 in.
    20 per Pack
    Rigid/IMC and EMT conduit
    Steel
    $
    22
    .12
    /
    EA
    25692015
    Side Knockouts (Inches)
    (12) 1/2 and 3/4 C in
    Bottom Knockouts (Inches)
    1/2 and 3/4 in.
    Box Depth (Inches)
    Bracket
    Box Style
    Welded
    Depth
    3-1/2 in.
    Packaging
    20 per Pack
    Use With
    Rigid/IMC and EMT conduit
    Material
    Steel
    $
    22
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP432RED
    25623674
    (8) 3/4 in
    1/2 and 3/4 in. E
    MSB Bracket
    Welded
    2-1/8 in.
    25 per Pack
    Conduit
    Steel
    $
    9
    .10
    /
    EA
    25623674
    Side Knockouts (Inches)
    (8) 3/4 in
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Box Depth (Inches)
    Bracket
    MSB Bracket
    Box Style
    Welded
    Depth
    2-1/8 in.
    Packaging
    25 per Pack
    Use With
    Conduit
    Material
    Steel
    $
    9
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25106270 SKU, 25106270 ANALYTICS...
    Box Depth (Inches)
    2-1/8 in.
    Bracket
    No Bracket
    Box Style
    Welded
    Depth
    Packaging
    Use With
    Material
    Price
    $
    16
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25119008 SKU, 25119008 ANALYTICS...
    Box Depth (Inches)
    1-1/2 in.
    Bracket
    No Bracket
    Box Style
    Drawn
    Depth
    Packaging
    Use With
    Material
    Price
    $
    5
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25118985 SKU, 25118985 ANALYTICS...
    Box Depth (Inches)
    1-1/2 in.
    Bracket
    No Bracket
    Box Style
    Welded
    Depth
    Packaging
    Use With
    Material
    Price
    $
    12
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25119010 SKU, 25119010 ANALYTICS...
    Box Depth (Inches)
    2-1/8 in.
    Bracket
    No Bracket
    Box Style
    Drawn
    Depth
    Packaging
    Use With
    Material
    Price
    $
    7
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25692015 SKU, 25692015 ANALYTICS...
    Box Depth (Inches)
    Bracket
    Box Style
    Welded
    Depth
    3-1/2 in.
    Packaging
    20 per Pack
    Use With
    Rigid/IMC and EMT conduit
    Material
    Steel
    Price
    $
    22
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25623674 SKU, 25623674 ANALYTICS...
    Box Depth (Inches)
    Bracket
    MSB Bracket
    Box Style
    Welded
    Depth
    2-1/8 in.
    Packaging
    25 per Pack
    Use With
    Conduit
    Material
    Steel
    Price
    $
    9
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available