Crouse Hinds (Eaton) TP292RED Red 4 in. Octagonal Outlet Boxes, 1/2 and 3/4 in. Knockouts, No Bracket | Graybar Store
Crouse Hinds (Eaton) - Red 4 in. Octagonal Outlet Boxes, 1/2 and 3/4 in. Knockouts, No Bracket - TP292RED
+ / - Hover over image to Zoom
Other Views

    Red 4 in. Octagonal Outlet Boxes, 1/2 and 3/4 in. Knockouts, No Bracket

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP292RED
    SKU: 25119012
    $18.75
    Checking Pricing
         
    Side Knockouts (Inches):1/2 (2), 3/4 (2)
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Box Depth (Inches):2-1/8 in.
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP292RED
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 2-1/8 in.
    • Box Shape Octagonal
    • Bracket No Bracket
    Product Overview:
    Painted red 4 in. octagon 2-1/8 in. deep steel box with (5)1/2 and (4) 3/4 in. side/bottom knockouts.
    • 21.5 Cubic inch capacity
    • For use with conduit
    • UL Listed