Crouse Hinds (Eaton) TP414RED Red 4 in. Drawn Square Fire Alarm Boxes, 1-1/2 in. Deep | Graybar Store
Crouse Hinds (Eaton) - Red 4 in. Drawn Square Fire Alarm Boxes, 1-1/2 in. Deep - TP414RED
+ / - Hover over image to Zoom
Other Views

    Red 4 in. Drawn Square Fire Alarm Boxes, 1-1/2 in. Deep

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP414RED
    SKU: 25119008
    $5.94
    Checking Pricing
         
    Side Knockouts (Inches):1/2 (8), 3/4 (4)
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Box Depth (Inches):1-1/2 in.
    Bracket:No Bracket
    Box Style:Drawn
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP414RED
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Style Drawn
    Product Overview:
    Painted red 4 in. square drawn 1-1/2 in. deep steel box with (11) 1/2 and (6) 3/4 in.
    • 21.0 Cubic inch capacity
    • For use with conduit
    • UL Listed