Square D (Schneider Electric) ZB5AS844 Red 30mm Mushroom Head for XB5 Maintained Push Buttons | Graybar Store
Square D (Schneider Electric) - Red 30mm Mushroom Head for XB5 Maintained Push Buttons - ZB5AS844
+ / - Hover over image to Zoom
Other Views

    Red 30mm Mushroom Head for XB5 Maintained Push Buttons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AS844
    SKU: 99496651
    $90.11
    Checking Pricing
         
    Contact Operation:Maintained
    Shape of Head:Round Trigger Turn-To Release
    Color:Red
    Use With:XB5 Series Accessories
    Diameter (mm):30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AS844
    • Color Red
    • Contact Operation Maintained
    • Diameter (mm) 30
    • IEC Rating EN/IEC 60204-1; EN/IEC
    • Shape of Head Round Trigger Turn-To Release
    • Use With XB5 Series Accessories
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Non-illuminated 22 mm round trigger turn-to-release maintained pushbutton with 30 mm red mushroom head for use with XB5 series accessories.
    • Unmarked
    • Mushroom head