Square D (Schneider Electric) 9001AB3 Red 30 mm Non-Illuminated Pushbutton with KA1 Contact Block and 57mm Mushroom Head | Graybar Store
Square D (Schneider Electric) - Red 30 mm Non-Illuminated Pushbutton with KA1 Contact Block and 57mm Mushroom Head - 9001AB3
+ / - Hover over image to Zoom
Other Views

    Red 30 mm Non-Illuminated Pushbutton with KA1 Contact Block and 57mm Mushroom Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001AB3
    SKU: 91026115
    $138.39
    Checking Pricing
         
    Shape of Head:57 mm Mushroom
    Color:Red
    Contact Operation:1NO/NC Momentary Push/Pull
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001AB3
    • Color Red
    • Contact Operation 1NO/NC Momentary Push/Pull
    • IEC Rating IP66
    • Illumination Non-Illuminated
    • NEMA Style 1
    • Shape of Head 57 mm Mushroom
    • Size (mm) 30
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-illuminated 30 mm red momentary 1NO/1NC 57 mm mushroom push/pull pushbutton with KA1 contact block and EMERGENCY STOP nameplate.
    • Round pushbutton
    • Metal bezel