Square D (Schneider Electric) 9001KR8R Red 1-Position 9001 Type K HD Operator | Graybar Store
Square D (Schneider Electric) - Red 1-Position 9001 Type K HD Operator - 9001KR8R
+ / - Hover over image to Zoom
Other Views

    Red 1-Position 9001 Type K HD Operator

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KR8R
    SKU: 88247818
    $88.57
    Checking Pricing
         
    Color:Red
    Additional Features:Plastic 40mm Screw On Head
    No. of Positions:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KR8R
    • Color Red
    • Additional Features Plastic 40mm Screw On Head
    • IEC Rating PIM_Null
    • Illumination Non-Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • No. of Positions 1
    • Size (mm) 30
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    9001 Type K 600V 10A red 1-position HD operator.
    • Non-illuminated push-pull mushroom operators
    • Set screw style
    • Red knob color