Veolia SUPPLY-144 RecyclePak Recycling Kit, 40 In x48 In x 51 In | Graybar Store
Veolia - RecyclePak Recycling Kit, 40 In x48 In x 51 In - SUPPLY-144
+ / - Hover over image to Zoom
Other Views

    RecyclePak Recycling Kit, 40 In x48 In x 51 In

    Manufacturer: Veolia
    Manufacturer #: SUPPLY-144
    SKU: 25367892
    $1,221.64
    Checking Pricing
         
    Size:40 In x48 In x 51 In
    Use With:Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Veolia
    • Manufacturer # SUPPLY-144
    • Size 40 In x48 In x 51 In
    • Use With Lamps
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RecyclePak 40 In x48 In x 51 In Bulk Lamp Recycling Container Kit.