Hubbell Wiring Device - Kellems B433361 Rectantular Metallic Floor Box, 3-G Deep Cast Iron, Brass Top, 6-Way | Graybar Store
Hubbell Wiring Device - Kellems - Rectantular Metallic Floor Box, 3-G Deep Cast Iron, Brass Top, 6-Way - B433361
+ / - Hover over image to Zoom
Other Views

    Rectantular Metallic Floor Box, 3-G Deep Cast Iron, Brass Top, 6-Way

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: B433361
    SKU: 88128078
    $343.56
    Checking Pricing
         
    Bottom Knockouts (Inches):Blank
    No. of Gangs:3-Gang
    Side Knockouts (Inches):(3) 1 Each Side; (1) 1 Each End
    Box Depth (Inches):3-2/5 in.
    Cover Style:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # B433361
    • Bottom Knockouts (Inches) Blank
    • Box Depth (Inches) 3-2/5 in.
    • Cover Style Brass
    • No. of Gangs 3-Gang
    • Side Knockouts (Inches) (3) 1 Each Side; (1) 1 Each End
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rectangular cast iron 3-2/5 in. deep 3-gang floor box with 1 in. side knockouts and brass top.
    • Fully adjustable
    • Minimum depth of pour: 3.75 inch
    • Dimensions: 4.38 x 3.44 x 9.56 inches
    • Before pour adjustability: 1.25 inch
    • UL Listed, CSA Certified