Crouse Hinds (Eaton) TP7313 Rectangular Weatherproof Lampholder With Gasket | Graybar Store
Crouse Hinds (Eaton) - Rectangular Weatherproof Lampholder With Gasket - TP7313
+ / - Hover over image to Zoom
Other Views

    Rectangular Weatherproof Lampholder With Gasket

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7313
    SKU: 97230898
    $8.06
    Checking Pricing
         
    Color:White
    No. of Gangs:1-Gang
    Size:1-1/2 in
    Packaging:25 per Pack
    Use With:Weatherproof Lampholders with Gaskets
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7313
    • Color White
    • Size 1-1/2 in
    • Materials Aluminum Die Cast
    • No. of Gangs 1-Gang
    Product Overview:
    Eaton® Crouse-Hinds® Rectangular Weatherproof Lampholder With Gasket, White, No. of Gangs: 1, Aluminum