TE Connectivity 329697 Rectangular Tongue Terminal | Graybar Store
TE Connectivity - Rectangular Tongue Terminal - 329697
+ / - Hover over image to Zoom
Other Views

    Rectangular Tongue Terminal

    Manufacturer: TE Connectivity
    Manufacturer #: 329697
    SKU: 95023838
    $338.95
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Packaging:500 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 329697
    • Color Yellow
    • Wire Size 12 to 10 AWG
    • Packaging 500 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rectangular Tongue Terminal, Copper, Wire Size: 12 to 10 AWG, Tin-Plated, Stud Size (Inches): 6 AWG; M3.5, Yellow