Thomas and Betts AFM 2 GRY Rectangular Stamped Steel 3-Double Compartment Access Floor Module | Graybar Store
Thomas and Betts - Rectangular Stamped Steel 3-Double Compartment Access Floor Module - AFM 2 GRY
+ / - Hover over image to Zoom
Other Views

    Rectangular Stamped Steel 3-Double Compartment Access Floor Module

    Manufacturer: Thomas and Betts
    Manufacturer #: AFM 2 GRY
    SKU: 96068596
    $221.78
    Checking Pricing
         
    Bottom Knockouts (Inches):No Base Opening
    No. of Gangs:2
    Side Knockouts (Inches):No
    Box Depth (Inches):4 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AFM 2 GRY
    • Color Grey
    • Bottom Knockouts (Inches) No Base Opening
    • Box Depth (Inches) 4 in.
    Product Overview:
    3-Double compartment rectangular stamped steel raised access floor module with black MopTite cover.
    • Maximum 75.0 Cubic inch capacity
    • Non-metallic cover
    • Maximum number of device panels: 2
    • UL Listed E 2969