Thomas and Betts AFM-6-BLK Rectangular Stamped Steel 3-Double Compartment Access Floor Module | Graybar Store
Thomas and Betts - Rectangular Stamped Steel 3-Double Compartment Access Floor Module - AFM-6-BLK
+ / - Hover over image to Zoom
Other Views

    Rectangular Stamped Steel 3-Double Compartment Access Floor Module

    Manufacturer: Thomas and Betts
    Manufacturer #: AFM-6-BLK
    SKU: 94024533
    $272.21
    Checking Pricing
         
    Bottom Knockouts (Inches):2 x 2-7/8 in. Base Opening
    No. of Gangs:6
    Side Knockouts (Inches):None
    Box Depth (Inches):4 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AFM-6-BLK
    • Color Black
    • Bottom Knockouts (Inches) 2 x 2-7/8 in. Base Opening
    • Box Depth (Inches) 4 in.
    Product Overview:
    3-Double compartment rectangular stamped steel raised access floor module with black MopTite cover.
    • Maximum 225.0 Cubic inch capacity
    • Base opening: 2 x 2-7/8 inches
    • Non-metallic cover
    • Maximum number of device panels: 3
    • UL Listed E 2969