Allied Moulded Products FB-2 Rectangular Polycarbonate Floor Box, Brass Cover, (4) 1/2 in. Hubs | Graybar Store
Allied Moulded Products - Rectangular Polycarbonate Floor Box, Brass Cover, (4) 1/2 in. Hubs - FB-2
+ / - Hover over image to Zoom
Other Views

    Rectangular Polycarbonate Floor Box, Brass Cover, (4) 1/2 in. Hubs

    Manufacturer: Allied Moulded Products
    Manufacturer #: FB-2
    SKU: 25372980
    $63.75
    Checking Pricing
         
    Hub Size (Inches):1/2
    No. of Hubs:4
    Box Style:Rectangular
    Box Depth (Inches):3-1/2 in.
    Cover Type:Brass-Duplex Device Screw Plug
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # FB-2
    • Box Depth (Inches) 3-1/2 in.
    • Box Style Rectangular
    • Cover Type Brass-Duplex Device Screw Plug
    • Hub Size (Inches) 1/2
    • Materials Polycarbonate
    • No. of Hubs 4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Rectangular non-metallic 3-1/2 in. deep wood floor box with (4) 1/2 in. hubs and brass-duplex device screw plug cover.
    • Dimensions: 4.31 H x 2.50 W inches
    • 24.5 Cubic inch capacity
    • Black floor box color
    • Designed for use in wood floors
    • Old or new work
    • Mounting: metal wing brackets/nonmetal flange floor or ceiling compression