Square D (Schneider Electric) XUZC24 Rectangular Photoelectric Sensor Reflector, 24 x 21 mm | Graybar Store
Square D (Schneider Electric) - Rectangular Photoelectric Sensor Reflector, 24 x 21 mm - XUZC24
+ / - Hover over image to Zoom
Other Views

    Rectangular Photoelectric Sensor Reflector, 24 x 21 mm

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUZC24
    SKU: 92103697
    $4.74
    Checking Pricing
         
    Dimensions (Milimeters):24 x 21
    Luminance Factor:6000X
    Temp. Rating:150 Deg. F
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUZC24
    • Dimensions (Milimeters) 24 x 21
    • Luminance Factor 6000X
    • Temp. Rating 150 Deg. F
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Rectangular 24 x 21 mm reflector for use with OsiSense XU sensors.