Hubbell Wiring Device - Kellems BA2422 Rectangular Metallic Floor Box, 2-G Shallow Stamped Steel, Aluminum Top | Graybar Store
Hubbell Wiring Device - Kellems - Rectangular Metallic Floor Box, 2-G Shallow Stamped Steel, Aluminum Top - BA2422
+ / - Hover over image to Zoom
Other Views

    Rectangular Metallic Floor Box, 2-G Shallow Stamped Steel, Aluminum Top

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BA2422
    SKU: 25105294
    $74.67
    Checking Pricing
         
    Bottom Knockouts (Inches):3/4, 1 and 1-1/4 in. C
    No. of Gangs:2-Gang
    Side Knockouts (Inches):(4) 1/2, 3/4 C Each Side; (2) 1/2, 3/4 C Each End
    Box Depth (Inches):2-3/4 in.
    Cover Style:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BA2422
    • Bottom Knockouts (Inches) 3/4, 1 and 1-1/4 in. C
    • Box Depth (Inches) 2-3/4 in.
    • Cover Style Aluminum
    • No. of Gangs 2-Gang
    • Side Knockouts (Inches) (4) 1/2, 3/4 C Each Side; (2) 1/2, 3/4 C Each End
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rectangular stamped steel 2-3/4 in. deep 2-gang shallow floor box with standard, concentric bottom/side knockouts and aluminum top.
    • Fully adjustable
    • Minimum depth of pour: 2.75 inch
    • Dimensions: 4.38 x 2.74 x 6.44 inches
    • Before pour adjustability: 1.25 inch
    • UL Listed, CSA Certified