Hubbell Wiring Device - Kellems B4214 Rectangular Metallic Floor Box, 2-G Shallow Cast Iron, Brass Top | Graybar Store
Hubbell Wiring Device - Kellems - Rectangular Metallic Floor Box, 2-G Shallow Cast Iron, Brass Top - B4214
+ / - Hover over image to Zoom
Other Views

    Rectangular Metallic Floor Box, 2-G Shallow Cast Iron, Brass Top

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: B4214
    SKU: 88128070
    $121.79
    Checking Pricing
         
    Bottom Knockouts (Inches):None
    No. of Gangs:2-Gang
    Side Knockouts (Inches):(1) 3/4 Each Side; (1) 3/4 Each End
    Box Depth (Inches):2 in.
    Cover Style:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # B4214
    • Bottom Knockouts (Inches) None
    • Box Depth (Inches) 2 in.
    • Cover Style Brass
    • No. of Gangs 2-Gang
    • Side Knockouts (Inches) (1) 3/4 Each Side; (1) 3/4 Each End
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rectangular cast iron 2 in. deep 2-gang shallow floor box with 3/4 in. side knockouts and brass top.
    • Semi adjustable
    • Minimum depth of pour: 2 inch
    • Dimensions: 4.38 x 2.00 x 6.38 inches
    • Before pour adjustability: 1.25 inch
    • UL Listed, CSA Certified