Hubbell Wiring Device - Kellems BA2436 Rectangular Metallic Floor Box, 1-G Deep Cast Iron, Aluminum Top | Graybar Store
Hubbell Wiring Device - Kellems - Rectangular Metallic Floor Box, 1-G Deep Cast Iron, Aluminum Top - BA2436
+ / - Hover over image to Zoom
Other Views

    Rectangular Metallic Floor Box, 1-G Deep Cast Iron, Aluminum Top

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BA2436
    SKU: 88128112
    $132.46
    Checking Pricing
         
    Bottom Knockouts (Inches):None
    No. of Gangs:1-Gang
    Side Knockouts (Inches):(1) 3/4 Each Side; (1) 3/4 Each End
    Box Depth (Inches):3-1/5 in.
    Cover Style:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BA2436
    • Bottom Knockouts (Inches) None
    • Box Depth (Inches) 3-1/5 in.
    • Cover Style Aluminum
    • No. of Gangs 1-Gang
    • Side Knockouts (Inches) (1) 3/4 Each Side; (1) 3/4 Each End
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rectangular cast iron 3-1/5 in. deep 1-gang floor box with (4) 3/4 in. side knockouts and aluminum top.
    • Fully adjustable
    • Minimum depth of pour: 3.75 inch
    • Dimensions: 4.38 x 3.19 x 3.19 inches
    • Before pour adjustability: 1.25 inch
    • UL Listed, CSA Certified